Panduit LCC8-14DW-L 2-Hole Long Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Inspection Window - LCC8-14DW-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC8-14DW-L
    SKU: 25113257
    $4.48
    Checking Pricing
         
    Wire Size:8 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:1 in.
    Size (Inches):2.48 L
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC8-14DW-L
    • Die Color Red
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 2.48 L
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Inspection Window, Copper, Size (Inches): 2.48 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red