Panduit LCC2-14BW-Q 2-Hole Long Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Inspection Window - LCC2-14BW-Q
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC2-14BW-Q
    SKU: 25090878
    $6.91
    Checking Pricing
         
    Wire Size:2 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:3/4 in.
    Size (Inches):2.79 L
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC2-14BW-Q
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.79 L
    • Stud Hole Spacing 3/4 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Inspection Window, Copper, Size (Inches): 2.79 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown