Panduit LCC6-38BW-L 2-Hole Long Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Inspection Window - LCC6-38BW-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC6-38BW-L
    SKU: 25071189
    $9.58
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):3/8
    Stud Hole Spacing:3/4 in.
    Size (Inches):2.83 L
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC6-38BW-L
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.83 L
    • Stud Hole Spacing 3/4 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Inspection Window, Copper, Size (Inches): 2.83 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue