Panduit LCC1/0-38DW-X 2-Hole Long Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Inspection Window - LCC1/0-38DW-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC1/0-38DW-X
    SKU: 25022161
    $8.78
    Checking Pricing
         
    Wire Size:1/0 AWG
    Stud Size (Inches):3/8
    Stud Hole Spacing:1 in.
    Size (Inches):3.57 L
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC1/0-38DW-X
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.57 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Inspection Window, Copper, Size (Inches): 3.57 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink