Panduit LCC250-38D-X 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC250-38D-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC250-38D-X
    SKU: 97212969
    $12.60
    Checking Pricing
         
    Wire Size:250 kcmil
    Stud Size (Inches):3/8
    Size (Inches):4.09 L
    Stud Hole Spacing:1 in.
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC250-38D-X
    • Die Color Yellow
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 4.09 L
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 4.09 L in, Finish: Tin-Plated, Wire Size: 250 kcmil, Die Color: Yellow