Panduit LCC2-14B-Q 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC2-14B-Q
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC2-14B-Q
    SKU: 96090493
    $7.74
    Checking Pricing
         
    Wire Size:2 AWG
    Stud Size (Inches):1/4
    Size (Inches):2.89 L
    Stud Hole Spacing:3/4 in.
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC2-14B-Q
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.89 L
    • Stud Hole Spacing 3/4 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 2.89 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown