Panduit LCC3/0-38D-X 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC3/0-38D-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC3/0-38D-X
    SKU: 96066432
    $9.94
    Checking Pricing
         
    Wire Size:3/0 AWG
    Stud Size (Inches):3/8
    Size (Inches):3.87 L
    Stud Hole Spacing:1 in.
    Die Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC3/0-38D-X
    • Die Color Orange
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.87 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 3.87 L in, Finish: Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange