Panduit LCC6-14D-L 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC6-14D-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC6-14D-L
    SKU: 96056420
    $3.86
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):1/4
    Size (Inches):2.93 L
    Stud Hole Spacing:1 in.
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC6-14D-L
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.93 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 2.93 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue