Panduit LCC300-12-X 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC300-12-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC300-12-X
    SKU: 88198206
    $16.69
    Checking Pricing
         
    Wire Size:300 kcmil
    Stud Size (Inches):1/2
    Size (Inches):5.94 L
    Stud Hole Spacing:1-3/4 in.
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC300-12-X
    • Die Color White
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 5.94 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 5.94 L in, Finish: Tin-Plated, Wire Size: 300 kcmil, Die Color: White