Panduit LCC8-38D-L 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC8-38D-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC8-38D-L
    SKU: 22123750
    $4.10
    Checking Pricing
         
    Wire Size:8 AWG
    Stud Size (Inches):3/8
    Size (Inches):2-3/4 L
    Stud Hole Spacing:1 in.
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC8-38D-L
    • Die Color Red
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2-3/4 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 2-3/4 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red