Panduit LCC1-14A-E 2-Hole Long Barrel Lug | Graybar Store
Panduit - 2-Hole Long Barrel Lug - LCC1-14A-E
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCC1-14A-E
    SKU: 22123707
    $8.59
    Checking Pricing
         
    Wire Size:1 AWG
    Stud Size (Inches):1/4
    Size (Inches):3 L
    Stud Hole Spacing:0.63 in.
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC1-14A-E
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug, Copper, Size (Inches): 3 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green