Panduit LCCX6-14B-L 2-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 2-Hole Long Barrel Flex Lug - LCCX6-14B-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCCX6-14B-L
    SKU: 25104665
    $5.51
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:6 AWG
    Size (Inches):2.61 L
    Stud Hole Spacing:3/4 in.
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX6-14B-L
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.61 L
    • Stud Hole Spacing 3/4 in.
    Product Overview:
    LCCX 2-Hole Long Barrel Flex Lug, Copper, Size (Inches): 2.61 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue