Panduit LCCX4-14A-L 2-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 2-Hole Long Barrel Flex Lug - LCCX4-14A-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCCX4-14A-L
    SKU: 25104641
    $6.31
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:4 AWG
    Size (Inches):2.49 L
    Stud Hole Spacing:0.63 in.
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX4-14A-L
    • Die Color Grey
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.49 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCCX 2-Hole Long Barrel Flex Lug, Copper, Size (Inches): 2.49 L in, Finish: Tin-Plated, Wire Size: 4 AWG, Die Color: Gray