Panduit LCCX6-38A-L 2-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 2-Hole Long Barrel Flex Lug - LCCX6-38A-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCCX6-38A-L
    SKU: 25104164
    $5.92
    Checking Pricing
         
    Stud Size (Inches):3/8
    Wire Size:6 AWG
    Size (Inches):2.71 L
    Stud Hole Spacing:0.63 in.
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX6-38A-L
    • Die Color Blue
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 2.71 L
    Product Overview:
    LCCX 2-Hole Long Barrel Flex Lug, Copper, Size (Inches): 2.71 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue