Panduit LCCX1/0-38D-X 2-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 2-Hole Long Barrel Flex Lug - LCCX1/0-38D-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCCX1/0-38D-X
    SKU: 25104137
    $14.97
    Checking Pricing
         
    Stud Size (Inches):3/8
    Wire Size:1/0 AWG
    Size (Inches):3.67 L
    Stud Hole Spacing:1 in.
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX1/0-38D-X
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.67 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCCX 2-Hole Long Barrel Flex Lug, Copper, Size (Inches): 3.67 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink