Panduit LCDX2-14BF-E 2-Hole Flex Lug | Graybar Store
Panduit - 2-Hole Flex Lug - LCDX2-14BF-E
+ / - Hover over image to Zoom
Other Views

    2-Hole Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCDX2-14BF-E
    SKU: 25104299
    $16.58
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):2.06 L
    Stud Hole Spacing:3/4 in.
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCDX2-14BF-E
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.06 L
    • Stud Hole Spacing 3/4 in.
    Product Overview:
    LCDX 2-Hole Flex Lug, Copper, Size (Inches): 2.06 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown