Panduit LCDX4/0-12-X 2-Hole Flex Lug | Graybar Store
Panduit - 2-Hole Flex Lug - LCDX4/0-12-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCDX4/0-12-X
    SKU: 25045984
    $11.66
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):4.52 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCDX4/0-12-X
    • Die Color Purple
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.52 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    LCDX 2-Hole Flex Lug, Copper, Size (Inches): 4.52 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple