Burndy YAV2CL2NT14FX90 2-Hole Compression Terminal Flex Conduit With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Terminal Flex Conduit With Inspection Window - YAV2CL2NT14FX90
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Terminal Flex Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV2CL2NT14FX90
    SKU: 25404784
    $15.00
    Checking Pricing
         
    Wire Size:2 Sol AWG, 2 Str AWG
    Size (Inches):1.6 L
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV2CL2NT14FX90
    • Die Color Brown
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 1.6 L
    • Stud Size (Inches) 1/4
    • Wire Size 2 Sol AWG, 2 Str AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 2-Hole Compression Terminal Flex Conduit With Inspection Window, Copper, Size (Inches): 1.6 L in, Finish: Electro Tin-Plated, Wire Size: 2 Sol AWG; 2 Str AWG, Die Color: Brown