Burndy YA262TC38 2-Hole Compression Terminal Code Conductor With Beveled Entry And Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Terminal Code Conductor With Beveled Entry And Without Inspection Window - YA262TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Terminal Code Conductor With Beveled Entry And Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA262TC38
    SKU: 91011033
    $9.80
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):3.78 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA262TC38
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.78 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Terminal Code Conductor With Beveled Entry And Without Inspection Window, Copper, Size (Inches): 3.78 L in, Finish: Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black