Burndy YAZ8C2TC14 2-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window - YAZ8C2TC14
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ8C2TC14
    SKU: 99505308
    $6.89
    Checking Pricing
         
    Wire Size:8 AWG
    Size (Inches):2.33 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ8C2TC14
    • Die Color Red
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.33 L
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window, Copper, Size (Inches): 2.33 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red