Burndy YA2CA9 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA2CA9
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA2CA9
    SKU: 98390599
    $16.12
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):4.73 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CA9
    • Die Color Pink
    • Finish Tin-Plated
    • Materials Aluminum
    • Size (Inches) 4.73 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 4.73 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Pink