Burndy YA28A7 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA28A7
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA28A7
    SKU: 92133736
    $35.46
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):3.97 L
    Stud Size (Inches):3/8
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA28A7
    • Die Color White
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 3.97 L
    • Stud Size (Inches) 3/8
    • Wire Size 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 3.97 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: White