Burndy YAG28L2NTCLD 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YAG28L2NTCLD
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAG28L2NTCLD
    SKU: 91027151
    $22.90
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):4.65 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAG28L2NTCLD
    • Die Color Purple
    • Finish Lead Plated
    • Materials Copper
    • Size (Inches) 4.65 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAG 2-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 4.65 L in, Finish: Lead-Plated, Wire Size: 4/0 AWG, Die Color: Purple