Burndy YA342TC38 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA342TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA342TC38
    SKU: 91011037
    $25.61
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):4.9 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA342TC38
    • Die Color Brown
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 4.9 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 500 kcmil
    • Country of Origin US - USA
    Product Overview:
    2-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 4.9 L in, Finish: Electro Tin-Plated, Wire Size: 500 kcmil, Die Color: Brown