Burndy YA36A3 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA36A3
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA36A3
    SKU: 88048623
    $74.04
    Checking Pricing
         
    Wire Size:600 (Aluminum) kcmil, 600 (Copper) kcmil
    Size (Inches):7.09 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA36A3
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 7.09 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 600 (Aluminum) kcmil, 600 (Copper) kcmil
    • For Use With Aluminum Conductors; Copper Conductors; Tin-Plated Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 7.09 L in, Finish: Electro Tin-Plated, Wire Size: 600 (Aluminum) kcmil; 600 (Copper) kcmil, Die Color: Black