Burndy YA32A3 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA32A3
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA32A3
    SKU: 88048611
    $48.62
    Checking Pricing
         
    Wire Size:400 (Aluminum) kcmil, 400 (Copper) kcmil
    Size (Inches):6.15 L
    Stud Size (Inches):1/2
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA32A3
    • Die Color Green
    • Finish Electro Tin-Plated
    • Materials Aluminum
    • Size (Inches) 6.15 L
    • Stud Size (Inches) 1/2
    • Wire Size 400 (Aluminum) kcmil, 400 (Copper) kcmil
    • For Use With Aluminum Conductors; Copper Conductors; Tin-Plated Conductors
    • Country of Origin US - USA
    Product Overview:
    2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 6.15 L in, Finish: Electro Tin-Plated, Wire Size: 400 (Aluminum) kcmil; 400 (Copper) kcmil, Die Color: Green