Burndy YA30A3 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA30A3
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA30A3
    SKU: 88048598
    $34.01
    Checking Pricing
         
    Wire Size:300 kcmil
    Size (Inches):5.64 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA30A3
    • Die Color Blue
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 5.64 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 300 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 5.64 L in, Finish: Tin-Plated, Wire Size: 300 kcmil, Die Color: Blue