Burndy YA32A5 2-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug Without Inspection Window - YA32A5
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA32A5
    SKU: 25079407
    $86.49
    Checking Pricing
         
    Wire Size:400 kcmil
    Size (Inches):4.93 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA32A5
    • Die Color Green
    • Finish Electro Tin-Plated
    • Materials Aluminum
    • Size (Inches) 4.93 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 400 kcmil
    • For Use With Aluminum Conductors; Copper Conductors; Tin-Plated Conductors
    • Country of Origin US - USA
    Product Overview:
    Hylug™ 2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 4.93 L in, Finish: Electro Tin-Plated, Wire Size: 400 kcmil, Die Color: Green