Burndy YAZ2C2TC38E2 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ2C2TC38E2
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ2C2TC38E2
    SKU: 99505325
    $11.15
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):3.16 L
    Stud Hole Spacing:3/4 in.
    Stud Size (Inches):3/8
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ2C2TC38E2
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.16 L
    • Stud Hole Spacing 3/4 in.
    • Stud Size (Inches) 3/8
    • Wire Size 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 3.16 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown