Burndy YAZ392NNT 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ392NNT
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ392NNT
    SKU: 99505297
    $71.01
    Checking Pricing
         
    Wire Size:750 kcmil
    Size (Inches):6.82 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ392NNT
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 6.82 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 750 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 6.82 L in, Finish: Tin-Plated, Wire Size: 750 kcmil, Die Color: Black