Burndy YAZV6C2TC38FX 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAZV6C2TC38FX
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZV6C2TC38FX
    SKU: 99505285
    $8.91
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):3.22 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZV6C2TC38FX
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.22 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 3.22 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue