Burndy YAZ342TC38 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ342TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ342TC38
    SKU: 99505115
    $36.87
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):4.85 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ342TC38
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.85 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.85 L in, Finish: Tin-Plated, Wire Size: 500 kcmil, Die Color: Brown