Burndy YAZ262N 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ262N
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ262N
    SKU: 98318210
    $14.80
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):4.95 L
    Stud Size (Inches):1-3/4
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ262N
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 4.95 L
    • Stud Size (Inches) 1-3/4
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.95 L in, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black