Burndy YAV26L2TC14FX 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAV26L2TC14FX
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV26L2TC14FX
    SKU: 96064169
    $12.99
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):2.56 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV26L2TC14FX
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.56 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.56 L in, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black