Burndy YAV4CL2TC14E2FX 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YAV4CL2TC14E2FX
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV4CL2TC14E2FX
    SKU: 95033555
    $7.66
    Checking Pricing
         
    Wire Size:4 Sol AWG, 4 Str AWG
    Size (Inches):2.2 L
    Stud Size (Inches):3/4
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV4CL2TC14E2FX
    • Die Color Grey
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.2 L
    • Stud Size (Inches) 3/4
    • Wire Size 4 Sol AWG, 4 Str AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.2 L in, Finish: Electro Tin-Plated, Wire Size: 4 Sol AWG; 4 Str AWG, Die Color: Gray