Burndy YA28L2TC14E2 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YA28L2TC14E2
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA28L2TC14E2
    SKU: 90057329
    $12.09
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):2.78 L
    Stud Hole Spacing:3/4 in.
    Stud Size (Inches):1/4
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA28L2TC14E2
    • Die Color Purple
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 2.78 L
    • Stud Hole Spacing 3/4 in.
    • Stud Size (Inches) 1/4
    • Wire Size 4/0 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.78 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple