Burndy YA25L2TC38 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YA25L2TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA25L2TC38
    SKU: 89089222
    $8.30
    Checking Pricing
         
    Wire Size:1/0 AWG
    Die Color:Pink
    Stud Hole Spacing:1 in.
    Size (Inches):3.1 L
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA25L2TC38
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.1 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 1/0 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 3.1 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink