Burndy YGA262N 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YGA262N
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YGA262N
    SKU: 88048986
    $14.56
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):1-9/16 L (Strip); 1.45 L (B)
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGA262N
    • Materials Copper
    • Size (Inches) 1-9/16 L (Strip); 1.45 L (B)
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YGA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1-9/16 L (Strip) in; 1.45 L (B) in, Finish: Unplated, Wire Size: 2/0 AWG