Burndy YA312LN 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YA312LN
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA312LN
    SKU: 88048601
    $19.55
    Checking Pricing
         
    Wire Size:350 kcmil
    Size (Inches):4.7 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA312LN
    • Die Color Red
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 4.7 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 350 kcmil
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.7 L in, Finish: Tin-Plated, Wire Size: 350 kcmil, Die Color: Red