Burndy YA292LN 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YA292LN
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA292LN
    SKU: 88048576
    $15.03
    Checking Pricing
         
    Wire Size:250 kcmil
    Size (Inches):4.62 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA292LN
    • Die Color Yellow
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.62 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.62 L in, Finish: Tin-Plated, Wire Size: 250 kcmil, Die Color: Yellow