Chatsworth 40162-901 2-Hole Compression Lug, 6 AWG Wire, Blue | Graybar Store
Chatsworth - 2-Hole Compression Lug, 6 AWG Wire, Blue - 40162-901
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug, 6 AWG Wire, Blue

    Manufacturer: Chatsworth
    Manufacturer #: 40162-901
    SKU: 22071252
    $7.61
    Checking Pricing
         
    Die Color:Blue
    Wire Size:6 AWG
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40162-901
    • Die Color Blue
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Tinned Copper
    • Wire Size 6 AWG
    • For Use With Copper or Tinned Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue 2-hole standard barrel compression lug for 6 AWG wire. Hole size 1/4-inch.
    Chatsworth 2-hole standard barrel compression lug is tinned copper plated for copper or tinned copper conductors.