Chatsworth 40162-951 2-Hole Compression Lug | Graybar Store
Chatsworth - 2-Hole Compression Lug - 40162-951
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug

    Manufacturer: Chatsworth
    Manufacturer #: 40162-951
    SKU: 22071300
    $323.40
    Checking Pricing
         
    Die Color:Blue
    Wire Size:6 AWG
    Stud Hole Spacing:0.625 in.
    Size (Inches):8 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40162-951
    • Die Color Blue
    • Finish Tin Plated
    • Materials Tinned Copper
    • Size (Inches) 8 L
    • Stud Hole Spacing 0.625 in.
    • Wire Size 6 AWG
    • For Use With Copper or Tinned Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    40162 2-Hole Compression Lug, Tinned Copper, Size (Inches): 8 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue