Thomas and Betts AB225HDG 2-Hole Closed Angle Fitting | Graybar Store
Thomas and Betts - 2-Hole Closed Angle Fitting - AB225HDG
+ / - Hover over image to Zoom
Other Views

    2-Hole Closed Angle Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: AB225HDG
    SKU: 97193365
    $22.76
    Checking Pricing
         
    No. of Holes:2
    Color / Finish:Hot Dipped Galvanized
    Weight:73.13 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 7-1/4 L in
    Depth:1/4 in
    Brand or Series:200; Superstrut
    Use With:Metal Framing Applications
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Fitting Type:45° Angle
    Length From Bend (Inches):3-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB225HDG
    • Dimensions 1-5/8 W x 1/4 D x 7-1/4 L in
    • Type Fitting Plate
    • Brand or Series 200; Superstrut
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Fitting Type 45° Angle
    • Hole Diameter (Inches) 9/16
    Product Overview:
    Superstrut® 200 2-Hole Closed Angle Fitting, Hot Dipped Galvanized, Weight: 73.13 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 7-1/4 L in, Steel, Hole Diameter (Inches): 9/16 in