Thomas and Betts CP200N 2-Hole Circuit Safe® 30.5 mm Pushbutton Enclosure | Graybar Store
Thomas and Betts - 2-Hole Circuit Safe® 30.5 mm Pushbutton Enclosure - CP200N
+ / - Hover over image to Zoom
Other Views

    2-Hole Circuit Safe® 30.5 mm Pushbutton Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CP200N
    SKU: 88054469
    $90.20
    Checking Pricing
         
    Height (Inches):5.38 in.
    Width (Inches):2.81 in.
    Depth (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CP200N
    • Application Standard Oil-Tight Pushbuttons, Switches, Pilot Lights
    • Depth (Inches) 3 in.
    • Height (Inches) 5.38 in.
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 2.81 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    30.5 mm wall-mount pushbutton enclosure is 5.38 H x 2.81 W x 3 inch D. Enclosure has 2 holes.