Arlington K-STRAP Plated Steel 2 Hole Service Entrance Cable (SEU) Strap, Wire Size 3/0 to 4/0 | Graybar Store
Arlington - Plated Steel 2 Hole Service Entrance Cable (SEU) Strap, Wire Size 3/0 to 4/0 - K-STRAP
+ / - Hover over image to Zoom
Other Views

    Plated Steel 2 Hole Service Entrance Cable (SEU) Strap, Wire Size 3/0 to 4/0

    Manufacturer: Arlington
    Manufacturer #: K-STRAP
    SKU: 91028678
    $0.71
    Checking Pricing
         
    Use With:SEU Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # K-STRAP
    • Materials Steel
    • Use With SEU Cable
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    2 Hole Strap, Plated Steel, Cable Size 3/0 AWG, 4/0 AWG, Size 3.5 in. L x 0.755 in. W x 0.89 in. H