Thomas and Betts 54818BE 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 54818BE
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54818BE
    SKU: 98306221
    $21.33
    Checking Pricing
         
    Wire Size:4/0 AWG
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):3/8
    Die Color:Purple
    Size (Inches):4.38 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54818BE
    • Die Color Purple
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.38 L
    Product Overview:
    Blackburn® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 4.38 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple