Thomas and Betts 256-30695-1298 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 256-30695-1298
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-1298
    SKU: 95027920
    $21.71
    Checking Pricing
         
    Wire Size:14 to 10 AWG
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Blue
    Size (Inches):1.89 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-1298
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.89 L
    Product Overview:
    Color-Keyed® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 1.89 L in, Finish: Electro Tin-Plated, Wire Size: 14 to 10 AWG, Die Color: Blue