Thomas and Betts 256-30695-1159 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 256-30695-1159
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-1159
    SKU: 89030370
    $15.50
    Checking Pricing
         
    Wire Size:4 AWG
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Grey
    Size (Inches):3.13 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-1159
    • Die Color Grey
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 3.13 L
    Product Overview:
    Color-Keyed® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 3.13 L in, Finish: Electro Tin-Plated, Wire Size: 4 AWG, Die Color: Gray