Thomas and Betts 54860BE 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 54860BE
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54860BE
    SKU: 88264945
    $13.38
    Checking Pricing
         
    Wire Size:1/0 AWG
    Stud Hole Spacing:7/8 in.
    Stud Size (Inches):5/16
    Die Color:Pink
    Size (Inches):2.97 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54860BE
    • Die Color Pink
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 2.97 L
    Product Overview:
    Blackburn® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 2.97 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink