Thomas and Betts 54856BE 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 54856BE
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54856BE
    SKU: 88264943
    $10.57
    Checking Pricing
         
    Wire Size:2 AWG
    Stud Hole Spacing:3/4 in.
    Stud Size (Inches):5/16
    Die Color:Brown
    Size (Inches):2.78 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54856BE
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.78 L
    Product Overview:
    Blackburn® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 2.78 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown